Shop All Cut-Off Wheels
Atto Abrasives
Rubber-Bonded Non-Reinforced Cut-off Wheels 9"x 0.030"x 1-1/4"
Mfr # 3W225-075-PD
Zoro # G101768264
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit WA240-K-R
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Rubber-Bonded Non-Reinforced Cut-off Wheels
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W225-075-PD
- Zoro # G101768264
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | WA240-K-R |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Rubber-Bonded Non-Reinforced Cut-off Wheels |
Thickness | 0.030" |
Item | Cut Off Wheel |
Max RPM | 4980 |
Description
Rubber Bonded, Non-Reinforced Cut-off Wheels, Size: 9"x 0.030"x 1-1/4" Specification: WA240-K-R Material Matching: Stainless Steel,Steel, Inconel, copper. At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting with minimum material loss. These high performance non-reinforced rubber bonded cutting wheels are manufactured to ISO 9001 standards for the wet cutting of Stainless Steel,Steel, Inconel & Copper. The reduced thickness and improved composition of these wheels makes them ideal for precise cutting applications. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting - No Material Alteration & Minimum material loss - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 60G, PK5 (66253043725)
- FLEX-HONE TOOL GBD900180AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD900180AO)
- 3M CUBITRON Quick Change Disc, Orange, 2 in. Dia, PK50 (7010361116)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90195)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- WEILER 2" x 1/16" Wolverine Type 1 Cut-Off Wheel, A36T, 3/8" A.H. (56129)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 1" Triple Reinforced Ductile High Speed Gas or Electric Abrasive Saw Blade (A7-31401281)
- CHICAGO PNEUMATIC CUT-OFF TOOL2-7/8" 22000 RPM (CP874)
- Atto Abrasives Cut-Off Wheels