Shop All Cut-Off Wheels
Atto Abrasives
Rubber-Bonded Non-Reinforced Cut-off Wheels 8"x 0.020"x 1-1/4"
Mfr # 3W200-050-PG
Zoro # G201768317
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit XA120-M-R
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 8"
- Abrasive Wheel Type Rubber-Bonded Non-Reinforced Cut-off Wheels
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W200-050-PG
- Zoro # G201768317
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | XA120-M-R |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Rubber-Bonded Non-Reinforced Cut-off Wheels |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 5590 |
Description
Rubber Bonded, Non-Reinforced Cut-off Wheels, Size: 8"x 0.020"x 1-1/4" Specification: XA120-M-R Material Matching: General Purpose (All Metallic Materials) At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting. These high performance non-reinforced resin bonded cutting wheels are manufactured to ISO 9001 standards for the precision cutting of all Metallic Materials. The reduced thickness and improved composition of these rubber bonded wheels makes them ideal for cutting a wide range of materials and hardnesses. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting of Titanium - No Material Alteration & Minimum Material Loss - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cut Off Wheel Mandrel (1F544)
- DEVOUR 4-1/2" Masonry Metal Bond Turbo Rim Blade (MB045TR)
- DIAMABRUSH Mastic Abrasive Pad, 18 in. dia. (921801201)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249238)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- NORTON ABRASIVES Cutoff Wheel4.5X.040X7/8 (07660701617)
- LENOX Abrasive Cut-Off Wheel, 4-1/2" dia. (2044467)
- 3M Stripe Off Wheel, 03612, 4"x5/8", PK5 (03612)
- Atto Abrasives Cut-Off Wheels