Shop All Cut-Off Wheels
Atto Abrasives
Rubber-Bonded Non-Reinforced Cut-off Wheels 12"x 0.060"x 1-1/4"
Mfr # 3W300-150-PT
Zoro # G901768266
product price: $20.75
/ea
Sold in multiples of 10 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit C120-L-R
- Abrasive Material Rubber-Bonded
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Rubber-Bonded Non-Reinforced Cut-off Wheels
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 3W300-150-PT
- Zoro # G901768266
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | C120-L-R |
Abrasive Material | Rubber-Bonded |
Abrasive Wheel Type | Rubber-Bonded Non-Reinforced Cut-off Wheels |
Thickness | 0.060" |
Item | Cut Off Wheel |
Max RPM | 3750 |
Description
Rubber Bonded, Non-Reinforced Cut-off Wheels, Size: 12"x 0.060"x 1-1/4" Specification: C120-L-R Application: Titanium Rods & Tubes cutting Material Matching: Titanium, Aluminium, Non-Ferrous metals At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting. These high performance non-reinforced rubber bonded cutting wheels are manufactured to ISO 9001 standards for the precise cutting of titanium, aluminium & non-ferrous metals. The reduced thickness and improved composition of these wheels makes them ideal for high precision cutting. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting of Titanium - No Material Alteration & Minimum material loss - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Twisted Wool, Polishing Pad, 1.5x7.5"dia. (MPADTWY-7.5-1.5)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- SPECIALTY DIAMOND 1-1/2 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V40FBPW)
- PFERD 2" COMBIDISC® Holder - Type CDR - Medium (42460)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- DIABLO Type 27 Metal Cut-Off Disc, 6 (DBD060045701F)
- DEWALT Bonded Abrasive, 14in. x 5/32in. x 1in. Asphalt Portable Saw Cut-Off Wheel (DW8034)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4-1/2x1/8in, Type 27, Arbor Hole Size: 5/8"-11 (75546)
- Atto Abrasives Cut-Off Wheels