Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 7. 9" x 4" x 4"
Mfr # 4W225-100-AR7
Zoro # G401768353
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W225-100-AR7
- Zoro # G401768353
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 4" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 4" |
Item | Centerless Grinding Wheels |
Max RPM | 1000 |
Description
Regulating Feed Wheels 9" x 4" x 4" Type 7 (Recessed Both Sides 5-1/2" x 5/8") Size: 9" x 4" x 4" Specification: A80 R-R Wheel Type: Type no.7 (Recessed Both Sides 5-1/2" x 5/8") Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. x .040 in. x 1/4 in. Abrasive Metal Cut-Off Wheel (5 pk) (49-94-2000)
- NORTON ABRASIVES Sharpening Stone, 6x2x1/4 in, Grit 325 (66253268081)
- MIRKA Sponge 2-Sided 4.75"X3.75"X.50" P180 (1351-180B)
- PFERD POLICAP® Abrasive Cap Set - 110 Pieces - Shape C (46094)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - PSF STEEL - Type 1 (69964)
- METABO Cutting Wheel 4 1-2" x .045" 5/8-11" - A60TZ Original Slicer (655346421)
- BLACK & DECKER 4-1/2 Type 1 Metal Cutting Wheels (Pac (DW8062B5)
- Atto Abrasives Cut-Off Wheels