Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 7. 14" x 8" x 5"
Mfr # 4W350-200-AR7
Zoro # G901768341
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W350-200-AR7
- Zoro # G901768341
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 5" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 8" |
Item | Centerless Grinding Wheels |
Max RPM | 650 |
Description
Regulating Feed Wheels 14" x 8" x 5" Type 7 (RBS) Size: 14" x 8" x 5" Specification: A80 R-R Wheel Type: Type no.7 (Recessed Both Sides 8" x 1-1/2" X 8" x 2 ") Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/32" x 1/2" x 1/8" Shank - SC-41 (23182)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- NORTON ABRASIVES Fiber Dsc BU Pad, 5D, Arbor Hole (63642543421)
- FLEXOVIT HIGH PERFORMANCE Grinding Wheel, 2 in Dia x 3/8 in THK, 3/8 in Center Hole, A36Q Grit, Aluminum Oxid (F0169)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- CONTINENTAL ABRASIVES 14" x 3/32" x 1" Ulticut Stationary Saw or Portable Electric Double Reinforced Abrasive Blade (AU1-11400991)
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- Atto Abrasives Cut-Off Wheels