Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 7. 14" x 20" x 6"
Mfr # 4W350-500-AR7
Zoro # G801768298
product price: $1,340.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W350-500-AR7
- Zoro # G801768298
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 6" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 20" |
Item | Centerless Grinding Wheels |
Max RPM | 650 |
Description
Regulating Feed Wheels 14" x 20" x 6" Type 7 (RBS) Size: 14" x 20" x 6" Specification: A80 R-R Wheel Type: Type no.7 (Recessed Both Sides 8-7/8 " x 1-1/2 ") Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Burr Brush, .005, HC Steel, 3/8" dia. (06260)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- CONTINENTAL ABRASIVES 4-1/2" x .040" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450251)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- CUSTOM ACCESSORIES Steering Wheel Spinner (40004)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- BOSCH Metal Grinding T27 5" x 1/4 (GWX27LM500)
- Atto Abrasives Cut-Off Wheels