Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 7. 12" x 6" x 5"
Mfr # 4W300-150-AR7
Zoro # G401768346
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W300-150-AR7
- Zoro # G401768346
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 6" |
Item | Centerless Grinding Wheels |
Max RPM | 750 |
Description
Regulating Feed Wheels 12" x 6" x 5" Type 7 (RBS) Size: 12" x 6" x 5" Specification: A80 R-R Wheel Type: Type no.7 (Recessed Both Sides 7-1/2 " x 1-1/2 ") Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrsive Belt, 60 G, Cer 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, Ceramic (282086)
- PFERD 1/4" Dia. SINGLETWIST®® Knot End Brush - .006 CS Wire, 1/4" Shank (83107)
- NORTON ABRASIVES SAND DISC 5"" 80GRIT 50PK (7660704033)
- CONTINENTAL ABRASIVES 6" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole (SD-60DGN080)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- BOSCH 4x004x41402Type1ThinCuttingDisc (TCW1S400)
- NORTON ABRASIVES CutOff Whl, Norton Masonry, 7"x.125"x5/8" (07660789055)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90032)
- Atto Abrasives Cut-Off Wheels