Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 9" x 4" x 4"
Mfr # 4W225-100-AR1
Zoro # G901768273
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W225-100-AR1
- Zoro # G901768273
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 4" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 4" |
Item | Centerless Grinding Wheels |
Max RPM | 1000 |
Description
Regulating Feed Wheels 9" x 4" x 4" Type 1. Size: 9" x 4" x 4" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, AO, 1 x 60", PK10, Coated, 1" W, 60" L, 320 Grit, Extra Fine, Aluminum Oxide (133659)
- SAIT Encore High Performance Coated Flap Disc, 4-1/2 In Dia, 7/8 In, 60/Coarse, Zirconium Abrasive, Type (71208)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 4" dia. (87461)
- DIABLO Detail Sanding Fingertips, PK15 (DCTTIPVGPH15G)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- MILWAUKEE TOOL 4 1/2 in. X .045 X 7/8 Arbor A60T Cut-Off Wheel Type 27 (ML49-94-4505)
- MAKITA Cut-Off Wheel, 36 Grit, 9"x0.079"x7/8 (E-03012)
- DEWALT 3" x .035" x 3/8" A60T long life wheel (DW8712)
- Atto Abrasives Cut-Off Wheels