Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 6" x 4-1/2" x 1-1/2"
Mfr # 4W150-115-AR1
Zoro # G201768294
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W150-115-AR1
- Zoro # G201768294
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1-1/2" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 4-1/2" |
Item | Centerless Grinding Wheels |
Max RPM | 1550 |
Description
Regulating Feed Wheels 6" x 4-1/2" x 1-1/2" Type 1. Size: 6" x 4-1/2" x 1-1/2" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- NORTON ABRASIVES SandWet 9 in. L X 3 in. W 2000 Grit Silicon Carbide Sanding Sheet 6 pk, 6PK (07660768528)
- WEILER Flap Disc, 4-1/2 In, 5/8-11, 60 Grit (98113)
- SHAVIV Deburring Tool, E Series (155-29157)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit (66252838460)
- NORTON ABRASIVES CutOff Wheel, Norton Metal, 4"x.035"x3/8" (07660789453)
- UNITED ABRASIVES/SAIT SAIT 23177 Saitech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 5" x .045" x 7/8", 50-Pack (23177)
- Atto Abrasives Cut-Off Wheels