Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 6" x 3" x 1-1/2"
Mfr # 4W150-075-AR1
Zoro # G101768257
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W150-075-AR1
- Zoro # G101768257
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1-1/2" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 3" |
Item | Centerless Grinding Wheels |
Max RPM | 1550 |
Description
Regulating Feed Wheels 6" x 3" x 1-1/2" Type.1 Size: 6" x 3" x 1-1/2" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- 3M Sanding and Finishing Disc Holder, PK12 (03051)
- MASTERCUT TOOL 12 Piece Plastic Box Set Dblcut (SETM120PDC)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- UNITED ABRASIVES/SAIT SAIT 23041 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8", 1-Pack (23041)
- PEARL SRT Flextron Flexible Grinding Wheel 4 x 1/8 x 5/8 SRT36 (FLEX4036)
- WALTER SURFACE TECHNOLOGIES Allsteel Mini Cut-Off Wheels, 4" x 1/16 (11W413)
- Atto Abrasives Cut-Off Wheels