Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 14" x 12" x 6"
Mfr # 4W350-300-AR1
Zoro # G101768325
product price: $889.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$889.99
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W350-300-AR1
- Zoro # G101768325
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 6" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 12" |
Item | Centerless Grinding Wheels |
Max RPM | 650 |
Description
Regulating Feed Wheels 14" x 12" x 6" Type 1. Size: 14" x 12" x 6" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- CLOVER Silicon Carbide Gel Water, F, 100 Grit (233006)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775806)
- PFERD 3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41548)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11T072)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 8"x.125"x5/8" (66253022712)
- DEWALT General Purpose Cutting Wheels (DWA4530)
- Atto Abrasives Cut-Off Wheels