Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 14" x 10" x 6"
Mfr # 4W350-250-AR1
Zoro # G501768321
product price: $768.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W350-250-AR1
- Zoro # G501768321
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 6" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 10" |
Item | Centerless Grinding Wheels |
Max RPM | 650 |
Description
Regulating Feed Wheels 14" x 10" x 6" Type 1. Size: 14" x 10" x 6" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P800, PK50 (9A-241-800)
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788205)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 8" dia. (7000045985)
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 (66252942690)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- MILWAUKEE TOOL 4-1/2" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-4505)
- NORTON ABRASIVES CutOff Wheel, Gemini, 16"x5/32"x1", 3820rpm (66253410183)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x3/8" (66243411394)
- Atto Abrasives Cut-Off Wheels