Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 12"x 6"x 5"
Mfr # 4W300-150-AR1
Zoro # G101768349
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W300-150-AR1
- Zoro # G101768349
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 6" |
Item | Centerless Grinding Wheels |
Max RPM | 750 |
Description
Regulating Feed Wheels 12" x 6" x 5" Type 1. Size: 12" x 6" x 5" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .012, Nylon, 1/2" dia. (06032)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK10 (9A-232-220RP)
- DEWALT 4-1/2" x 5/8"-11 36g type 29 HP flap disc (DW8311)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- CGW ABRASIVES CutOff Whl, 14x5/32x20mm, A24RBF, Metal (35599)
- DIABLO METAL CUTOFF DSC 4-1/2""D (DBD045063701F)
- UNITED ABRASIVES/SAIT SAIT 23053 A60T Burr Free Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23053)
- Atto Abrasives Cut-Off Wheels