Shop All Cut-Off Wheels
Atto Abrasives
Regulating Feed Wheel Type 1. 12" x 1" x 5"
Mfr # 4W300-025-AR1
Zoro # G101768301
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A80 R-R
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W300-025-AR1
- Zoro # G101768301
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 5" |
Details
Abrasive Grit | A80 R-R |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 1" |
Item | Centerless Grinding Wheels |
Max RPM | 750 |
Description
Regulating Feed Wheels 12" x 1" x 5" Type 1. Size: 12" x 1" x 5" Specification: A80 R-R Wheel Type: Type no.1 (No Recess) Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards and are balanced for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 600G, Cloth (66261126266)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98827)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 150 Grit (40315)
- CONTINENTAL ABRASIVES 6" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10600252)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- DREMEL Dremel 114-997 3-32 Inch Aluminum Oxide Grinding Stone (114-997)
- PFERD 63590 5in x .040in Cut-Off Wheel 7/8in AH 1.0mm A 60 N SG ALU Type 1 (63590-PFERD)
- GYROS Type 01 Reinforced Cut-Off Wheels 3"x 1/16" (3/8" Arbor) A36TBF, 100PK (11-33236/100)
- Atto Abrasives Cut-Off Wheels