Shop All Cut-Off Wheels
Atto Abrasives
Non-Reinforced Resinoid Cut-off Wheels 9" x 0.030" x 1-1/4"
Mfr # 1W225-075-PG
Zoro # G801768267
product price: $13.69
/ea
Sold in multiples of 10 for $136.90
$136.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit XA120-M-B
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 9"
- Abrasive Wheel Type Precision cutting blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W225-075-PG
- Zoro # G801768267
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 9" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | XA120-M-B |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Precision cutting blades |
Thickness | 0.030" |
Item | Cut Off Wheel |
Max RPM | 4980 |
Description
Resin Bonded, Non-Reinforced Cut-off Wheels, Size: 9"x 0.030"x 1-1/4" Specification: XA120-M-B Material Matching: Multi Purpose (All Metallic Materials) At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting. These high performance non-reinforced resin bonded cutting wheels are manufactured for the wet or dry cutting of all Metallic Materials. The reduced thickness and improved composition of these wheels makes them ideal for a wide range of materials and hardnesses. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting of all Metallic Materials - No Material Alteration & Minimum Material loss - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Egg, 1/4 in. (815-0008)
- SHAVIV Deburring Replacement Blade, E 200P (151-29099)
- PFERD 7" Knot Wire Bevel Brush - .020 CS 5/8-11 Thread (82509)
- DYNABRADE Pad, 3/4" Wx7", 5pcs. (11109)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- PFERD Depressed Center Cut-Off Wheel, Type 27 Aluminum Oxide (63163)
- A E S INDUSTRIES CUT OFF WHEELS 3X1/32X3/8 CARD OF 5 (AD3803)
- METABO Cutting Wheel, 6 x 0.040 x 3/8, A60T TY (655999000)
- Atto Abrasives Cut-Off Wheels