Shop All Cut-Off Wheels
Atto Abrasives
Non-Reinforced Resinoid Cut-off Wheels 8" x 0.020" x 1-1/4"
Mfr # 1W200-050-PT
Zoro # G901768259
product price: $11.45
/ea
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit C120-L-B
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 8"
- Abrasive Wheel Type Precision cutting blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W200-050-PT
- Zoro # G901768259
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | C120-L-B |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Precision cutting blades |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 5590 |
Description
Resin Bonded, Non-Reinforced Cut-off Wheels, Size: 8"x 0.020"x 1-1/4" Specification: C120-L-B Application: Titanium Rods & Tubes cutting Material Matching: Titanium, Aluminium, Non-Ferrous metals At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting. These high performance non-reinforced resin bonded cutting wheels are manufactured for the wet or dry cutting of Titanium Rods & Tubes cutting. The reduced thickness and improved composition of these wheels makes them ideal for cutting. All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting with minimum material loss - No Material Alteration - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Bench Top Abrasive Blast Cabinet (24815)
- TOUGH GUY Condenser, Dia 3/4", 12 24 (F) Thread, L 6 (3HGR7)
- GATOR GRIT Gator 11 in. L X 9 in. W 600 Grit Silicon Carbide Waterproof Sandpaper (3280)
- ARC ABRASIVES Abrasive Roll, 2" W x 150 ft. L, 120G (73167)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56022)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69872)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- Atto Abrasives Cut-Off Wheels