Shop All Cut-Off Wheels
Atto Abrasives
Non-Reinforced Resinoid Cut-off Wheels 8" x 0.020" x 1-1/4"
Mfr # 1W200-050-PD
Zoro # G601768283
Sold in multiples of 10 for $114.50
$114.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit WA240-K-B
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 8"
- Abrasive Wheel Type Precision cutting blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atto Abrasives
- MFR # 1W200-050-PD
- Zoro # G601768283
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 8" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | WA240-K-B |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Precision cutting blades |
Thickness | 0.020" |
Item | Cut Off Wheel |
Max RPM | 5590 |
Description
Resin Bonded, Non-Reinforced Cut-off Wheels, Size: 8"x 0.020"x 1-1/4" Specification: WA240-K-B Material Matching: Stainless Steel,Steel, Inconel, copper At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting with minimum material loss. These high performance non-reinforced resin bonded cutting wheels are manufactured for the wet or dry cutting of Stainless Steel,Steel, Inconel, copper. The reduced thickness and improved composition of these wheels makes them ideal for cutting. All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting with minimum material loss - No Material Alteration - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Cone, 2 In Dia, 3 In L, 20 Grit, ZA (61463644232)
- NORTON ABRASIVES Finishing Stick, Alumn Oxide, Grit 120, 6in (61463610609)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- UNITED ABRASIVES/SAIT SAIT 23052 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x .035" x 1/4", 1-Pack (23052)
- NORTON ABRASIVES CutOff Whl, Gemini, 6x3/32x7/8", 10185rpm (66252823601)
- DEWALT 2-1/2" x .035" x 3/8" A60T long life wheel (DW8700)
- Atto Abrasives Cut-Off Wheels