Shop All Cut-Off Wheels
Atto Abrasives
Non-Reinforced Resinoid Cut-off Wheels 12" x 0.060" x 1-1/4"
Mfr # 1W300-150-PG
Zoro # G401768315
product price: $20.45
/ea
Sold in multiples of 10 for $204.50
$204.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit XA120-M-B
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Precision cutting blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W300-150-PG
- Zoro # G401768315
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | XA120-M-B |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Precision cutting blades |
Thickness | 0.060" |
Item | Cut Off Wheel |
Max RPM | 3750 |
Description
Resin Bonded, Non-Reinforced Cut-off Wheels, Size: 12"x 0.060"x 1-1/4" Specification: XA120-M-B Material Matching: Multi Purpose (All Metallic Materials) At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting. These high performance non-reinforced resin bonded cutting wheels are manufactured for the wet or dry cutting of all Metallic Materials. The reduced thickness and improved composition of these wheels makes them ideal for a wide range of materials and hardnesses. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting of all Metallic Materials - No Material Alteration & Minimum Material loss - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 4-1/2" x 7/8" Coated Fiber Disc 80 Grit PK50 (84287)
- NORTON ABRASIVES SANDPAPR 9X11"" 100G 25PK (7660700358)
- M.A. FORD Carbide Bur, 5/16 (48312527)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 120 Grit, Fine, Zirconia, ZK713X (126790)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- WALTER SURFACE TECHNOLOGIES Cut-off Wheel, T1 4.5"x3/64"x7/8" (11H042)
- NORTON ABRASIVES CutOff Whl, BlueFire, 16"x7/64"x1", 3820rpm (66252843256)
- CHICAGO PNEUMATIC CUT-OFF TOOL2-7/8" 22000 RPM (CP874)
- Atto Abrasives Cut-Off Wheels