Shop All Cut-Off Wheels
Atto Abrasives
Non-Reinforced Resinoid Cut-off Wheels 10" x 0.040" x 1-1/4"
Mfr # 1W250-100-PG
Zoro # G501768260
product price: $15.95
/ea
Sold in multiples of 10 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit XA120-M-B
- Abrasive Material Resin Bonded
- Abrasive Wheel Diameter 10"
- Abrasive Wheel Type Precision cutting blades
- Arbor Hole Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 1W250-100-PG
- Zoro # G501768260
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 10" |
Arbor Hole Size | 1-1/4" |
Details
Abrasive Grit | XA120-M-B |
Abrasive Material | Resin Bonded |
Abrasive Wheel Type | Precision cutting blades |
Thickness | 0.040" |
Item | Cut Off Wheel |
Max RPM | 4510 |
Description
Resin Bonded, Non-Reinforced Cut-off Wheels, Size: 10"x 0.040"x 1-1/4" Specification: XA120-M-B Material Matching: Multi Purpose (All Metallic Materials) At atto abrasives we create specialised abrasive cutting wheels for burr-free cutting. These high performance non-reinforced resin bonded cutting wheels are manufactured for the wet or dry cutting of all Metallic Materials. The reduced thickness and improved composition of these wheels makes them ideal for a wide range of materials and hardnesses. - All abrasive cutting wheels should be used with care and by trained operatives. This product should be used on a stationary cutting machine. Benefits: - Superior Performance - Long Wheel Life - Burr-Free Cutting of all Metallic Materials - No Material Alteration & Minimum Material loss - Minimum Heat Generation - Cost Effective Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, XL, 120G (42346)
- 3M File Belt Sander Attachment Arm, Standard 28368, 1/pk (28368)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Medium, TR (66000007147)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 220-Gr, PK 10 (99436)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x1/2" (66252938786)
- SPECIALMADE GOODS AND SERVICES Wheel, w/Lock Nut, For 1316, 9T16 (GRFG1316M30000)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125A01F)
- Atto Abrasives Cut-Off Wheels