Shop All Cut-Off Wheels
Atto Abrasives
Cored Regulating Feed Wheels 6" x 4-1/2" x 1"
Mfr # 4W150-115-CRC
Zoro # G001768302
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A122
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atto Abrasives
- MFR # 4W150-115-CRC
- Zoro # G001768302
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Abrasive Grit | A122 |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 4-1/2" |
Item | Centerless Grinding Wheels |
Max RPM | 1550 |
Description
Cored Regulating Feed Wheels Size: 6" x 4-1/2" x 1" Specification: A120 Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/8" Hand Tube Brush, .004" Steel Wire Fill, 2" Brush Length (21094)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 30 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728582)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 3/8 In, Shape B122 (69083149050)
- SUPERIOR ABRASIVES Spiral Band, 1/2x1, A/O, Grit 60 (A007389)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- CGW ABRASIVES CutOff Whl, 3x1/32x1/4, T1, ZA60-R-BF (36175)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- DIABLO Steel Demon 5" Type 1 Metal Cut-Off D (DBDS50045101F)
- Atto Abrasives Cut-Off Wheels