Shop All Cut-Off Wheels
Atto Abrasives
Cored Regulating Feed Wheels 6" x 3" x 1"
Mfr # 4W150-075-CRC
Zoro # G901768297
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Grit A120
- Abrasive Material Aluminium Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Regulating Feed Wheels
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Atto Abrasives
- MFR # 4W150-075-CRC
- Zoro # G901768297
- Country of Origin Mexico
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Abrasive Grit | A120 |
Abrasive Material | Aluminium Oxide |
Abrasive Wheel Type | Regulating Feed Wheels |
Thickness | 3" |
Item | Centerless Grinding Wheels |
Max RPM | 1550 |
Description
Cored Regulating Feed Wheels Size: 6" x 3" x 1" Specification: A120 Bond: Rubber åtto abrasives Regulating Feed Wheels (also known as control wheels) are manufactured to ISO 9001 standards for optimum performance. They are suitable for in-feed (Plunge grinding), end-feed and through-feed centerless grinding applications, and provide: - Consistency - Optimum Gripping Power - Longer Wheel Life - Superior Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES SURF PREP DISCS 50PK 2" MEDIUM (SI13004)
- ARC ABRASIVES Sanding Belt, 1/2" W, 44" L, Medium (640050442)
- ECONOLINE Nozzle, Pressure Feed (416532)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Ferrous Hard Rc 55+ (3W250-100-SH)
- ATTO ABRASIVES Rubber-Bonded Non-Reinforced Cut-off Wheels 6"x 0.020"x 1/2" (3W150-050-PD)
- ATTO ABRASIVES Ultra-Thin Sectioning Wheels 10"x0.040"x1-1/4" Non-Ferrous Metals (3W250-100-SN)
- METABO 4-1-2 Inchx.045X7-8 Inch Type 27Slicer Wheel A60Tz Grit (469-55346)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 1/4" A.H. (57069)
- DEWALT Bonded Abrasive, 14in. x 5/32in. x 1in. Asphalt Portable Saw Cut-Off Wheel (DW8034)
- Atto Abrasives Cut-Off Wheels