Shop All Vinyl Flooring
Attic Dek
Attic Plastic Flooring, PK 4
Mfr # 351804
Zoro # G208664544
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS, Polycarbonate
- Finish Unfinished
- Includes Screws
- Load Capacity 250 lb
- Bow-Tie Compatible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Attic Dek
- MFR # 351804
- Zoro # G208664544
- UPC # 897462000156
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Overall Depth | 16 in |
Overall Height | 1 1/8 in |
Overall Width | 24 in |
Details
Color | Black |
Material | ABS, Polycarbonate |
Finish | Unfinished |
Includes | Screws |
Item | Attic Plastic Flooring |
Load Capacity | 250 lb |
Bow-Tie Compatible | No |
Rack Top Style | Grid |
Resistance Properties | Impact Resistant |
Number of Posts | 0 |
Assembled | Unassembled |
Method of Construction | Modular |
Description
Attic Plastic Flooring, Black, Finish Unfinished, Load Capacity 250 lb, Overall Depth 16 in, Overall Height 1 1/8 in, Overall Width 24 in, Resistance Properties Impact Resistant, ABS, Polycarbonate, Method of Construction Modular, Rack Top Style Grid, Assembled Unassembled, Bow-Tie Compatible No, Includes Screws, Number of Posts 0, Standards Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 380RDB11PS Round Single (93800-009)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt - Double Combination (LK-2950-DC-MG)
- J.W. WINCO JW Winco GN115-SUT-40 Cam Latch (115-SUT-40)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- ATTIC DEK Attic Plastic Flooring, PK 4 (350904)
- ATTIC DEK Attic Plastic Flooring, PK 8 (350408)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0103)
- MSI Cyrus Walnut Waves 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0141)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Harbor Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3603)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Desert Rock-Sample (SC-4255SMP)
- MSI Xl Trecento - Calacatta Legend 18.98 In W X 36.22 In L Click Lock Luxury Vinyl Plank Flooring 288PK (ZOR-LVR-XL-0171P)
- Attic Dek Flooring