Shop All Specialty Wipes
Attends
Quickables Adult Wipe or Washcloth 10 x 13", PK 50
Mfr # 2503
Zoro # G404988840
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 10 X 13 Inch
- Material Nonwoven Airlaid Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Attends
- MFR # 2503
- Zoro # G404988840
- UPC # 86679228464
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 10 X 13 Inch |
Details
Color | White |
Material | Nonwoven Airlaid Material |
Description
Package Count: 50. These Attends Dry Wipes are a comfortable and effective way to take care of personal hygiene and cleaning needs at home or at a health care facility. Their absorbent non-woven air laid fabric absorbs up to 10 times its weight in fluids, making them suitable for many high-demand uses. The Attends Quickables® dry wipes have a gentle feel on your skin, yet are strong enough to handle big messes and cleaning jobs. They're unscented so that they won't irritate sensitive skin. These dry disposable washcloths measure 10 inches by 13 inches, their large size making it easier to handle cleaning jobs.
- Highly absorbent air laid non-woven fabric construction holds up to 10 times its weight
- Wipes feel gentle on the skin to reduce irritation
- Attends Quickables® dry wipes leave behind no scents or odors
- High strength provides greater reliability while cleaning
- Large size of these personal cleansing washcloths is suitable for demanding cleaning jobs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 33"x40" 16um 33 gal. Extra Heavy Performance Roll Can Liner, PK250 (MR33403MC)
- WARSAW CHEMICAL Bath Brite, Bathroom Cleaner and Deodorizer, Wintergreen Scent, 1-Quart, 12PK (63245-0000012)
- S.O.S. Sponge All Surface Scrubbing, PK12 (91017)
- NEXT BY DANCO Garbage Disposal Brush (10850X)
- LYSOL Professional Disinfecting Wipe Bucket, 1-Ply, 6 x 8, Lemon and Lime Blossom, White, 800 Wipes, PK2 (19200-99856)
- KIMBERLY-CLARK Task Wipes, 14-7/10"x16-3/5", White, PK 140 (KCC34256)
- CHEMTRONICS Dry Wipe, Critical Area Type, White, PK150 (C900)
- MDI 12 in x 24 in Economy Service Wipes, PK200 (78129)
- UNITED SCIENTIFIC Cleanroom Wipes, PK10 (CPWIPE9X9)
- TUB O TOWELS Cleaning Wipes, Hvy-Duty, 90 Count Canistr (TW90)
- READ RIGHT Disinfecting Phone Wipes (REARR1403)
- Attends Specialty Wipes