Shop All Incontinence Pants
Attends
Care Incontinence Brief L Heavy, PK 72
Mfr # BRHC30
Zoro # G701105698
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Attends
- MFR # BRHC30
- Zoro # G701105698
- Country of Origin United States
- Category Incontinence Pants
Description
Contain leaks by wearing this Attends Care heavy-absorbent incontinence brief, which provides moderate absorbency and a triple-tier moisture locking system. The brief features an integrated odor shield that helps block unpleasant smells. Large size is for waists/hips from 44 to 58 inches.
- Contains additional super-absorbent polymer and cellulose fibers for increased absorbency
- Triple-tier moisture locking system delivers superior performance and leakage protection while promoting skin wellness and managing odor
- Odor shield guards against unpleasant scents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Plastic Strips Adhesive Bandages, PK60 (5635)
- HOSPECO Maxithins Sanitary Pads, PK250 (250IM)
- HOSPECO Waste Receptacle, Stainless Steel (ND-1E)
- DEALMED Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK (783061)
- ATTENDS Briefs, Adult, Large, Heavy Absorbency, Disposable, 24PK (DDA30)
- ATTENDS Extra Absorbency Underwear, Large, 18PK (AP0730)
- ATTENDS Brief Lg, 24PK (PRKBR30Z)
- ATTENDS BARIATRIC Protective Underwear, 2X-Large, 48PK (AU50)
- PREVAIL DAILY MALE GUARDS Maximum Bladder Control Pad, 12 1/2in Length, 14PK (PV-811)
- PROHEAL Adult Diapers , Large , Overnight Absorbency, 18PK (PH-60034-18PK)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 10PK (1271)
- Attends Incontinence Pants