Shop All Incontinence Pants
Attends
Attends Incontinence Brief XS Heavy to Severe, PK 24
Mfr # BRBX10
Zoro # G004985164
product price: $27.35
/pk 24, $1.14/ea
$27.35
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
- Brand Attends
- MFR # BRBX10
- Zoro # G004985164
- UPC # 86679314662
- Country of Origin United States
- Category Incontinence Pants
Description
Package Count: 24. Part of Attends professional-grade product line designed for skin wellness, the brief is made of soft, breathable material for comfort. It contains a Single Core Plus layer with more absorbent polymers for greater absorbency compared to a standard single core. The Supersorb layer is added to further enhance dryness, and odor-blocking properties ensure confidence and dignity.Excellent combination of performance and value Soft, breathable material for comfort Constructed with a Single Core Plus layer that is built with more absorbent polymers than a standard single core design Odor blocking properties for confidence and dignity
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
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK100 (80333)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-102)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- ATTENDS Brief Lg, 24PK (PRKBR30Z)
- ATTENDS Briefs, Adult, Large, Heavy Absorbency, Disposable, 24PK (DDA30)
- ATTENDS Extra Absorbency Underwear, Large, 18PK (AP0730)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Medium, 32"-44", 10PK (1274)
- ABLEWARE Slipos Corn Pads, Medium, 2PK (Ableware-789050000)
- DEPEND Incontinence Protection with Tabs, 35 in. to 49 in. Waist, 48PK (35458)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Pink, Large, 42"-54", 40PK (1607)
- Attends Incontinence Pants