Shop All Specialty Wipes
Attends
Attends Adult Wipe or Washcloth 7.8 X 11.8 Inch, PK 576
Mfr # WCPP1000
Zoro # G104988843
product price: $38.65
/pk 576, $0.07/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spunlace
- Primary Chemical Aloe / Vitamin E
- Container Type Soft Pack
- Fragrance Scented
- Size 7.8 X 11.8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attends
- MFR # WCPP1000
- Zoro # G104988843
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 7.8 X 11.8 Inch |
Details
Material | Spunlace |
Primary Chemical | Aloe / Vitamin E |
Container Type | Soft Pack |
Fragrance | Scented |
Description
Package Count: 576. Attends® Washcloths are gentle, moisturizing cloths that allow for convenient, one-step skin care, safeguarding against rashes and infections.Soothing soft cream calms chafed and irritated skin by leaving behind a layer of moisturizer Gentle, pH-balanced alcohol-free cleansing formula with aloe and vitamin E helps prevent irritation Hypoallergenic for delicate or sensitive skin No rinsing necessary 48 count soft pack with reclosable lid makes it convenient for on-the-go and maintaining freshness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1200mL ES4 Dispenser (5020-01)
- RIDGID 3 Gal. 3.5-Peak HP Portable Vacuum with Built-in Dust Pan Filter Expandable Hose and Car Nozzle (WD3050)
- DEB STOKO Dispenser, Manual, Cartridge Refill, 1000mL (91128)
- UNGER 3 gal Rectangular Bucket, Green, Polypropylene (QB12B)
- MEGUIARS WAX Use To Remove Touch Dirt And Grime Single Canister Of 25 Wipes (G190600)
- READ RIGHT Screen Wipes, 5 x 5", 40 Pack (REARR1305)
- PLEDGE Furniture Polish Wipes, 12 x 24", 12 Pack, 24 Wipes (319250)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- AMAZING GOOP 90ct Towel (930CI)
- COMPUCESSORY Compucessory Anti-Static Cleaning Wipes, 100/Pack - CCS24224 (24224)
- WEIMAN PRODUCTS Weiman Mild Scent Silver Polish 20 wipes Wipes (48)
- Attends Specialty Wipes