Shop All Specialty Wipes
Attends
Adult Wipe or Washcloth 8-7/10 x 12-3/5", PK 48
Mfr # WCU48
Zoro # G801243511
product price: $15.19
/pk 48, $0.32/ea
Sold in multiples of 3 for $45.57
$45.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spunlace
- Size 8-7/10 X 12-3/5 Inch
- Container Type Soft Pack
- Fragrance Unscented
- Primary Chemical Aloe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attends
- MFR # WCU48
- Zoro # G801243511
- UPC # 86679374895
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 8-7/10 X 12-3/5 Inch |
Details
Material | Spunlace |
Container Type | Soft Pack |
Fragrance | Unscented |
Primary Chemical | Aloe |
Description
Attends® Washcloths are gentle, moisturizing cloths that allow for convenient, one-step skin care, safeguarding against rashes and infections.
- Soothing soft cream calms chafed and irritated skin by leaving behind a layer of moisturizer
- Gentle, pH-balanced alcohol-free cleansing formula with aloe and vitamin E helps prevent irritation
- Hypoallergenic for delicate or sensitive skin
- No rinsing necessary
- 48 count soft pack with reclosable lid makes it convenient for on-the-go and maintaining freshness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Ylw, PK12 (36868EC04)
- POLAR PLASTICS Construction Film, 6x100, 3mil, Clear (C63)
- ROMANOFF Small Utility Caddy, Blue, PK6 (25904)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- 2XL Guardian Wipes Stand for 2XL wipes bucket (2XL-85)
- READ RIGHT Screen Wipes, 5 x 5", 14 Pack (REARR1205)
- READ RIGHT Screen Pad Wipes, 5 x 5", 100 Pack (REARR1309)
- TUB O TOWELS Cleaning Wipes, Hvy-Duty, 40 Count Canistr (TW40)
- FALCON Screen Shammy, Cloth, 7 3/4Hx2 3/4W In (MCSS)
- LAMBSKIN SPECIALTIES Deep Clean Wet Pad Multiflex (SP-100)
- CROCODILE CLOTH Original Huge Cloths, 50 Count (5900-050)
- Attends Specialty Wipes