Shop All All Purpose Cleaners
Attax
Heavy Duty Surface Cleaner, 5.28 gal. Citron
Mfr # 18-0105
Zoro # G2110748
product price: $84.89
/ea
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citron
- Recommended Dilution Lightly Soiled Areas 128:1; Heavily Soiled Areas 13:1
- Color Straw Yellow
- Ready to Use/Concentrated Concentrated
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attax
- MFR # 18-0105
- Zoro # G2110748
- UPC # 621749500202
- Country of Origin Canada
- Category All Purpose Cleaners
Dimensions
Size | 5.28 gal. |
Details
Fragrance | Citron |
Recommended Dilution | Lightly Soiled Areas 128:1; Heavily Soiled Areas 13:1 |
Color | Straw Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Heavy Duty Surface Cleaner |
Standards | NSF Certified |
Chemicals For Use On Surface | Motors, Machinery, Ultrasonic Tanks, Generators, Service Bays, Shop Floors, Walls, Work Benches, Wash Bays, Tarps, Aluminum Walls, Tool Soak, Ovens, Broiler Racks, Fans, Range Hoods, Turbines, Pumps, Compressors, Showers, Tub, Tile, Grout, Laundry Stains, Linoleum, Floors, Ceramic Tile, Wall, Ceilings, Counters, Appliances, Stainless Steel, Chrome, Fixtures |
Cleaner Form | Liquid |
Application | Fleet Vehicle Maintenance, Cars, Trucks, Tractors, Rock Trucks, Excavators, Mining Shovels, Turbines, Brake Dust, Trailers, Engines, Loading Bays, Residual Exhaust, Tire Cleaning; Interiors: Vinyl, Plastic, Chrome, Aluminum, Stainless Steel |
Description
Heavy Duty Surface Cleaner, 45 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Fitting Brush, Stiff, 3 1/4 in L Handle, 1 in L Brush, Silver, ABS, 6 1/2 in L Overall (1VAH3)
- KIMBERLY-CLARK WypAll® L30 Quarterfold Wipers - 12-1/2"w x 14-3/8"d - KIM05812 (KIM05812)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 6.6 Gallon, Stainless Steel (641195)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- AMREP Zep® Commercial Pine Multi-Purpose Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUMPP128 (ZUMPP128)
- EARTH FRIENDLY PRODUCTS CLEANER, CITRUS, 1GAL (PL970604)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant Refill, 128 fl oz (4 quart) 4 PK (CLO35300CT)
- ECOS PRO All Purpose Cleaner, Jug, Orange, 4 PK (PL9706/04)
- SPRAYWAY Crazy Clean All Purpose Cleaner, 16oz, 12PK (SW030)
- FABULOSO Fabuloso Ap Clnr Pf56Oz (153043)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189B-30)
- Attax All Purpose Cleaners