Shop All All Purpose Cleaners
Attax
Heavy Duty Surface Cleaner, 1 gal. Citron, 4 PK
Mfr # 18-0401
Zoro # G2110757
product price: $76.99
/pk 4, $19.25/ea
Sold in multiples of 4 for $307.96
Free Shipping & Returns
$307.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Citron
- Recommended Dilution Lightly Soiled Areas 128:1; Heavily Soiled Areas 13:1
- Color Straw Yellow
- Ready to Use/Concentrated Concentrated
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attax
- MFR # 18-0401
- Zoro # G2110757
- UPC # 621749501285
- Country of Origin Canada
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Citron |
Recommended Dilution | Lightly Soiled Areas 128:1; Heavily Soiled Areas 13:1 |
Color | Straw Yellow |
Ready to Use/Concentrated | Concentrated |
Item | Heavy Duty Surface Cleaner |
Standards | NSF Certified |
Chemicals For Use On Surface | Motors, Machinery, Ultrasonic Tanks, Generators, Service Bays, Shop Floors, Walls, Work Benches, Wash Bays, Tarps, Aluminum Walls, Tool Soak, Ovens, Broiler Racks, Fans, Range Hoods, Turbines, Pumps, Compressors, Showers, Tub, Tile, Grout, Laundry Stains, Linoleum, Floors, Ceramic Tile, Wall, Ceilings, Counters, Appliances, Stainless Steel, Chrome, Fixtures |
Application | Fleet Vehicle Maintenance, Cars, Trucks, Tractors, Rock Trucks, Excavators, Mining Shovels, Turbines, Brake Dust, Trailers, Engines, Loading Bays, Residual Exhaust, Tire Cleaning; Interiors: Vinyl, Plastic, Chrome, Aluminum, Stainless Steel |
Cleaner Form | Liquid |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- STOUT BY ENVISION 55 gal - 60 gal Trash Bags, Brown/Black, 100 PK (T3860B15)
- 3M Sorbents, 13 gal, 7 in x 15 in, Universal, White, Polyester, Polypropylene (M-PL715)
- INTERDESIGN iDesign Olivia Bronze Steel Classic Wastebasket (26581)
- ATTAX Heavy Duty Surface Cleaner, 5.28 gal. Citron (18-0105)
- THEOCHEM Pine Oil Deodorant Cleaner, 55 gal Plastic Drum, Pine (100321-99990-53)
- SANFORD EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle (81803)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- PROTOCHEM LABORATORIES Fresh Linen Odor Neutralizer And Cleaner Concentrate, 32oz., PK12 (PC-ODOROUT12)
- MEAN GREEN Multi-Purpose Cleaner, 6 PK (7323)
- WINDEX All Purpose Cleaner, 128 oz Pleasant, 4 PK (697262)
- Attax All Purpose Cleaners