Shop All All Purpose Cleaners
Attax
All Purpose Cleaner, 1 gal. Apple, 4 PK
Mfr # 17-0401
Zoro # G2110775
product price: $81.85
/pk 4, $20.46/ea
Sold in multiples of 4 for $327.40
Free Shipping & Returns
$327.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Apple
- Recommended Dilution Lightly Soiled Areas 128:1; Heavily Soiled Areas 13:1
- Color Light Green
- Ready to Use/Concentrated Concentrated
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Attax
- MFR # 17-0401
- Zoro # G2110775
- UPC # 621749401288
- Country of Origin Canada
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Fragrance | Apple |
Recommended Dilution | Lightly Soiled Areas 128:1; Heavily Soiled Areas 13:1 |
Color | Light Green |
Ready to Use/Concentrated | Concentrated |
Item | All Purpose Cleaner |
Standards | NSF Certified |
Chemicals For Use On Surface | Service Bays, Shop Floors, Walls, Work Benches, Wash Bays, Tarps, Aluminum Walls, Tool Soak, Ovens, Broiler Racks, Fans, Range Hoods, Engines, Turbines, Pumps, Compressors, Showers, Tub, Tile, Grout, Laundry Stains, Linoleum, Floors, Ceramic Tile, Wall, Ceilings, Counters, Appliances, Stainless Steel, Chrome, Fixtures |
Application | Fleet Vehicle Maintenance, Cars, Trucks, Tractors, Turbines, Marine, Aircraft, Landing Gear, Brake Dust, Trailers, Engines, Fuselage, Fuel Spillage, Tarmac, Cargo And Loading Bays, Residual Exhaust, Tire Cleaning, Turbines; Interiors: Vinyl, Plastic, Chrome, Aluminum, Stainless Steel |
Cleaner Form | Liquid |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PF HARRIS Pro Spray Bottle 32Oz (PRO-32)
- REMCO 13" Red Bench Brush, Polyester (45824)
- AFFRESH Lemon Scent Powder Dishwasher/Disposal Cleaner 4.2 oz 6 pk, 6PK (W10282479)
- DRILLSTUFF Drill Brush Power Scrubber - Outdoor Drill Powered Scrub Brush (5in-S-WY-QC-DS)
- ATTAX Heavy Duty Surface Cleaner, 5.28 gal. Citron (18-0105)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2501)
- COLGATE-PALMOLIVE Fabuloso, ALL-PURPOSE CLEANER, OCEAN COOL SCENT, 1GAL BOTTLE, 4PK (05252)
- BETCO Peroxide Cleaner, 128 fl oz (4 quart) Fresh Mint, 4 PK (3360400CT)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Clnr Sp Lav (11441)
- FABULOSO Fabuloso Ap Clnr Pf56Oz (153043)
- ECOS PRO All Purpose Cleaner, Jug, Orange, 4 PK (PL9706/04)
- Attax All Purpose Cleaners