Shop All Planters & Window Boxes
Att Southern
ATT Southern WB2412CO 24 in. Cocoa Wind Planter
Mfr # 163420
Zoro # G503772982
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Att Southern
- MFR # 163420
- Zoro # G503772982
- Country of Origin United States
- Category Planters & Window Boxes
Description
Features
- Size - 24 in.
- Color - Cocoa
- Rolled Rim Resin Window Box With Attached Saucer.
- Dimension - 23.75 x 8 x 7.22 in.
- Item Weight - 1.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D764)
- B&B CHARCOAL WOOD CHNKS APPLE 549CUIN (00141)
- LOGO BRANDS Texas Official-Size Vintage Football (218-93FV-1)
- MTD Bracket-Handlebar Adj (1900475010)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- ATT SOUTHERN ATT Southern 257346 24 in. Riverl Planter; Taupe (257346)
- ATT SOUTHERN 18 WHT Grecian Urn (UR1810WH)
- ATT SOUTHERN ATT Southern 256817 8 in. Riverl Planter; Taupe (256817)
- BLOEM PLNTR SATRN PPRCORN 14"" (SP14908)
- Att Southern Landscaping Materials