Shop All Planters & Window Boxes
Att Southern
ATT Southern HDR-001225 20.5 in. Whiskey Barrel
Mfr # 163398
Zoro # G603772578
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Att Southern
- MFR # 163398
- Zoro # G603772578
- UPC # 684143001225
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Size - 20.5 in.
- High Density Resin Whiskey Barrel Planter
- Aged Walnut Finish With 3 Band Metal Look Trim.
- Dimension - 20.47 x 20.47 x 12.2 in.
- Item Weight - 1.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Garden Hoe, Forged Head, 54" Handle (42455)
- XPOSE SAFETY Green Privacy Screen Fence - 5' x 50' (PS-550G-X)
- ICON Icon 12873 Shower Pan SP300 - 32-1/8" x 30-1/8" x 4-5/8", Polar White (12873)
- KOHLER Fuel Tank (63 065 01-S)
- ATT SOUTHERN ATT Southern 257346 24 in. Riverl Planter; Taupe (257346)
- ATT SOUTHERN ATT Southern 256817 8 in. Riverl Planter; Taupe (256817)
- ATT SOUTHERN 18 WHT Grecian Urn (UR1810WH)
- ATT SOUTHERN 10 TC Hanging Basket (EE1025LT)
- ATT SOUTHERN 155 Whiskey Barrel (HDR-055433)
- BLOEM 16.8 in. H X 21.5 in. D Resin Ariana Planter Burnt Red (AP2013)
- RED CARPET STUDIOS Gnome Tree Stump Planter (20515)
- Att Southern Landscaping Materials