Shop All Home & Office Phones
This Product is Discontinued
At&T
Digital Answering System, white (Discontinued)
Mfr # 1740
Zoro # G4566147
This Product is Discontinued
Key Features
- Height 1.9"
- Color White
- Width 4.5"
- Depth 4.9"
- Features Call Intercept, Remote Access, Memo Function, Power Failure Protection, Toll Saver, Clock and Calendar, Call Screening, Voice Prompt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At&T
- MFR # 1740
- Zoro # G4566147
- UPC # 650530023910
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 1.9" |
Width | 4.5" |
Depth | 4.9" |
Details
Item | 1740 Digital Answering System |
Color | White |
Features | Call Intercept, Remote Access, Memo Function, Power Failure Protection, Toll Saver, Clock and Calendar, Call Screening, Voice Prompt |
Recording Time | 1 Hour |
Description
1740 Digital Answering System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.