Shop All Home & Office Phones
At&T
DECT 6.0 Cordless 3-Handset Answering System w/Caller ID/Call Waiting
Mfr # EL52315
Zoro # G0331083
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.8"
- Width 3.4"
- Depth 5.6"
- Speakerphone Yes
- Product Type Cordless Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At&T
- MFR # EL52315
- Zoro # G0331083
- UPC # 650530029561
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 6.8" |
Width | 3.4" |
Depth | 5.6" |
Details
Speakerphone | Yes |
Product Type | Cordless Phone |
Description
The ATT DECT 6.0 Answering System is the latest in cordless convenience. It features Caller ID/Call Waiting capability. It has 3 handsets, but can be expanded to up to 5.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- BATTERY CLERK AJC® Power-Sonic PS-12180NB 12V 18Ah Emergency Light Battery (POWER-SONIC-PS-12180NB)
- SATECHI R1 Aluminum Hinge Holder Foldable Stand, Silver (ST-R1S)
- RODANN ELECTRONICS Rodann Electronics CXRX1000A Wireless Magnetic Indoor Transmitter and Receiver up to 500 ft. (CXRX1000A)
- AT&T TL88102 Cordless Digital Answering System, Base and Handset (TL88002)
- AT&T 2-Line Speakerphone, w/ Answering Sys, Black/Silver (ATTML17939)
- AT&T Corded Phone w/Answering System, white (CL4940)
- AT&T Corded Phone System w/Caller ID, Black (ML17929)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- CETIS Aegis 80103 Emergency Phone (LBE-08ASH)
- At&T Home & Office Phones