Shop All Home & Office Phones
At&T
Cordless 3-Handset Answering System with Caller ID/Call Waiting
Mfr # ATTCL82313
Zoro # G0320154
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Width 5"
- Depth 8"
- Features Handset Speakerphone, Call Waiting
- Product Type Cordless Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At&T
- MFR # ATTCL82313
- Zoro # G0320154
- UPC # 650530026218
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 7" |
Width | 5" |
Depth | 8" |
Details
Features | Handset Speakerphone, Call Waiting |
Product Type | Cordless Phone |
Speakerphone | Yes |
Description
AT&T's 3-Handset Cordless Answering System is packed with features. There's a 50-name Caller ID history, a 50-name phone book directory, 9-number speed dial and much more. The system is expandable up to 12 handsets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Klic-7006 Battery (KLIC-7006)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery (EBLI-18650C20_SOLAR)
- STANDARD HORIZON Standard Horizon HX380 5W Commercial Grade Submersible IPX-7 Handheld (HX380)
- MIGHTY MAX BATTERY 12V 18AH Battery for Bosch D1218 (ML18-122112172)
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- AT&T Phone Trimline Corded Bk (210BLACK)
- AT&T TL88002 Cordless Accessory Handset for Use with TL88102 (TL88002)
- AT&T Answering System White (1740)
- AT&T Cordless Phone System, 4Line, Black/Silver (SB67138)
- AT&T Phone Trimline Corded Wh (210M WHITE)
- SCITEC Scitec AEGIS-P-08ASH Aegis Single Line Phone - Ash (AEGIS-P-08ASH)
- At&T Home & Office Phones