Shop All Home & Office Phones
At&T
Corded Speakerphone, 1 Line, Black
Mfr # CL2940
Zoro # G4488185
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Lines 1
- Features Power Failure Protection, Redial, Indicator, Display Dial, Flash, Speed Dial, Visual Ringer, Mute, Hands-free, Bilingual Menu, Call Waiting, Security, Phone Book
- Cord Type Corded
- Includes Mounting Bracket; Coiled Handset Cord; Telephone Line Cord; Quick Start Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At&T
- MFR # CL2940
- Zoro # G4488185
- UPC # 650530024061
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | Telephones |
Color | Black |
Number of Lines | 1 |
Features | Power Failure Protection, Redial, Indicator, Display Dial, Flash, Speed Dial, Visual Ringer, Mute, Hands-free, Bilingual Menu, Call Waiting, Security, Phone Book |
Cord Type | Corded |
Includes | Mounting Bracket; Coiled Handset Cord; Telephone Line Cord; Quick Start Guide |
Standards | FCC Certified |
Caller ID | Caller ID History; Memory Match |
Mounting Type | Wall Mount |
Volume Control | Speakerphone |
Speakerphone | Yes |
Product Type | CL2940 Corded Speakerphone w/Large-Tilt Display |
Caller ID/Type | Deskset |
Display Type(s) | LCD |
Caller ID Locations | Caller Location Displayed |
Speed Dial Memories | 10 |
Description
CL2940 Corded Speakerphone w/Large-Tilt Display
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0809-0012)
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for HSL1079 (MAX3942434)
- VIVOTEK 5MP 50M IR H2.65 Outdoor Remote Focus Bullet, IoT Security (IB9387-EHT-A)
- AT&T TL88102 Cordless Digital Answering System, Base and Handset (TL88002)
- AT&T Answering System White (1740)
- AT&T Trimline Telephone, Black (210B)
- AT&T Trimline Telephone, white (210W)
- AT&T AT&T TL-210 WH Trimline Telephone With Memory - White (TL-210 WH)
- AT&T Telephone 1 Handle Digital Cordless Silver Silver (EL52103)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (41T-5 MW (BK))
- At&T Home & Office Phones