Shop All Home & Office Phones
At&T
Corded Phone w/Answering System, white
Mfr # CL4940
Zoro # G4488106
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.7"
- Type Digital
- Color White
- Width 8.8"
- Number of Lines 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At&T
- MFR # CL4940
- Zoro # G4488106
- UPC # 650530024054
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 3.7" |
Width | 8.8" |
Length | 7.9" |
Display Size - Cell Phone | No |
Details
Item | CL4940 Corded Speakerphone w/Digital Answering-System |
Type | Digital |
Color | White |
Number of Lines | 1 |
Features | Flash, Hands-free, Redial, Mute, Conference Call, Remote Access, Volume Control, Power Failure Protection, Clock and Calendar, Visual Ringer, Memo Recording, Call Screening, Toll Saver, Multilingual Menu, Call Waiting |
Cord Type | Corded |
Includes | Handset Cord; Line Cord; Power Supply; User's Guide |
Mounting Type | Wall Mount |
Volume Control | Handset; Ringer; Speakerphone |
Speakerphone | Yes |
Caller ID | Name/Number Display |
Battery Chemistry | Lithium Ion (Li-Ion) |
Recording Time | 25 Minute |
Memory/Redial | 5 |
Speed Dial Memories | 25 |
Conferencing | 3-Way |
Display Type(s) | LCD |
Caller ID Locations | Caller Location Displayed |
Description
CL4940 Corded Speakerphone w/Digital Answering-System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- ZEUS BATTERY PRODUCTS 9Ah 12V F1 Sealed Lead Acid Battery (PC9-12SF1)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- MONOPRICE USB 2.0 Cable, 10 ft.L, White (3897)
- AT&T AT&T TL90073 Accessory Handset TL90073 with Caller ID and Call Waiting (TL90073)
- AT&T Corded Phone Trim Cid Bk (TR1909BLACK)
- AT&T TL88102 Cordless Digital Answering System, Base and Handset (TL88002)
- AT&T Phone Trimline Corded Bk (210BLACK)
- AT&T Cordless Phone System, 4Line, Black/Silver (SB67138)
- AT&T Trimline Telephone, Black (210B)
- MARTIN SPROCKET & GEAR Spk Hts Qd, P348M50-SH (P348M50-SH)
- At&T Home & Office Phones