Shop All Home & Office Phones
At&T
Corded Phone System w/Caller ID, Black
Mfr # ML17929
Zoro # G4488018
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Number of Lines 2
- Features Name/Number Display
- Cord Type Corded
- Caller ID Standard Display
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At&T
- MFR # ML17929
- Zoro # G4488018
- UPC # 650530023057
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | ML17929 Two-Line Corded Speakerphone |
Color | Black/Silver |
Number of Lines | 2 |
Features | Name/Number Display |
Cord Type | Corded |
Caller ID | Standard Display |
Power | Corded |
Volume Control | Handset; Ringer; Speakerphone |
Includes | Handset Cord; (2) Line Cords; Power Supply |
Speakerphone | Base |
Mounting Type | Wall Mount |
Weight | 3.376 lbs |
Conferencing | 3-Way |
Display Type(s) | LCD |
Caller ID Locations | Caller Location Displayed |
Memory/Redial | 5 |
One Touch Presets | 9 |
Speed Dial Memories | 18 |
Description
ML17929 Two-Line Corded Speakerphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLYREST Tablet Hoslter, Sports Fabric, Black (KCS10009)
- ILC Replacement for HP Hewlett Packard 740722-001 Battery (740722-001 BATTERY HP HEWLETT PACKARD)
- BUDWEISER Budweiser 43641 Budweiser Bluetooth Beer Can Speaker (43641)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for APC SU3000RM3U - 8 Pack (ML7-12MP8317479103232)
- AT&T Cordless Phone, 2 Line, Black (TL86009)
- AT&T Corded Phone w/Answering System, white (CL4940)
- AT&T Phone Trimline Corded Wh (210M WHITE)
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- AT&T Phone Trimline Corded Bk (210BLACK)
- AT&T AT&T TL-210 WH Trimline Telephone With Memory - White (TL-210 WH)
- PEERLESS HARDWARE MANUFACTURING ATT-Vtech 80-7250-00 2-Line Accessory Handset (80-7250-00)
- At&T Home & Office Phones