Shop All Home & Office Phones
At&T
Cord/Cordless Phone, 2 Line, Black/Silver
Mfr # TL86109
Zoro # G4487948
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Color Silver/Black
- Number of Lines 2
- Cord Type Corded; Cordless
- Features Call Screening/Intercept; Memo Recording; Message Time/Day Stamp; Remote Access Retrieval; Voice Prompts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At&T
- MFR # TL86109
- Zoro # G4487948
- UPC # 650530018732
- Country of Origin China
- Category Home & Office Phones
Dimensions
Display Size - Cell Phone | No |
Details
Item | Two-Line DECT-6.0 Phone System w/Bluetooth(R) |
Type | Digital |
Color | Silver/Black |
Number of Lines | 2 |
Cord Type | Corded; Cordless |
Features | Call Screening/Intercept; Memo Recording; Message Time/Day Stamp; Remote Access Retrieval; Voice Prompts |
Caller ID | Name/Number Display |
Standards | Energy Star Rated |
Speakerphone | Base; Handset |
Volume Control | Base; Handset |
Includes | Charging Station; Wall Mounting Adapter; Telephone Line Cords; User Documentation |
Mounting Type | Wall Mount |
Product Type | Two-Line DECT-6.0 Phone System w/Bluetooth(R) |
Conferencing | 3-Way |
Display Type(s) | LCD |
Multi-Handset Capability | Up to 12 |
Frequency | 1.9 GHz |
Recording Time | 14 min |
Caller ID Locations | Caller Location Displayed |
Memory/Redial | 20 |
Description
Two-Line DECT-6.0 Phone System w/Bluetooth(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Portable AM/FM Radio-Blue (MR-750-BL)
- ANTAIRA 8-Port Industrial PoE+ Unmanaged Ethernet Switch, w/8-10/100Tx ***EOT: -40~75C (LNP-0800-T)
- MIGHTY MAX BATTERY ML-AC612 6V/12V Battery Charger for Mule 6GC-026J SLA Battery (MAX3497521)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK300C - 8 Pack (ML7-12MP83155)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- AT&T Trimline Telephone, white (210W)
- AT&T Trimline Telephone, Black (210B)
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- AT&T Phone Trimline Corded Wh (210M WHITE)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- ATT Trimline White (10-WH)
- At&T Home & Office Phones