Shop All Home & Office Phones
At&T
AT&T SB3014 Conference Speakerphone with Wireless Microphone
Mfr # SB3014
Zoro # G104163936
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand At&T
- MFR # SB3014
- Zoro # G104163936
- UPC # 650530027451
- Country of Origin China
- Category Home & Office Phones
Description
Features
- Digital mixing
- Volume control: 10 levels
- 2-line backlit display with date and time
- Wireless microphone battery low indicator; flashing LED
- Wireless microphone auto power off; when base powered off
- Connects to/supports one analog line; POTS interface
- Connection to existing PBX or IP-PBX systems requires an Analog Line Interface Adapter with RJ-11 Connector
- 10 ring tones/melodies; 6 ring levels
- Eco mode
- 10 speed dial entries
- Redial/last number Redial
- Pre-dialing with editing
- Mute indicator; Red LED on base unit and wireless microphones
- Active call indicator: green LED on base unit and wireless microphones
- 50 CID log entry (type 1 CID)1
- 50 name/number phone book entries
- Alpha phone book search
- Number saving from CID log to phonebook or speed dial
- Fast adaptive feedback control
- Comfort noise injection
- Enhanced noise Reduction/ Dynamic noise Reduction (DNR)
- Connectivity Technology: Corded/Cordless
- Wireless Technology: DECT 6.0
- Total Number of Phone Lines: 1
- Speakerphone: Yes
- Battery Talk Time: 8 Hour
- Weight: 6.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 32Gb C3 Usb 3.0 Flash Drive (PE246969)
- SWE-TECH 3C HDMI High Speed Keystone Insert Coupler, HDMI Type-A Female To HDMI Type-A Female, 4K 60Hz, White (FWT329-00400WH)
- FIRESTIK Replacement Plastic Cap, Red, 2PK (KWT-R)
- ENERGIZER Industrial C Alkaline Battery, 12 PK (EN93)
- AT&T Cordless Phone, 2 Line, Black (TL86009)
- AT&T Corded Phone Trim Cid Wh (TR1909WHITE)
- AT&T Corded Digital Phone System, XLarge Display, Corded, White (ATTCL4940)
- AT&T Corded Phone System w/Caller ID, Black (ML17929)
- AT&T Cordless Phone System, 4Line, Black/Silver (SB67138)
- AT&T Trimline Telephone, Black (210B)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (38TSDT10-B)
- At&T Home & Office Phones