Shop All Bluetooth & Smart Speakers
At&T
AT&T PWS01-WHT HOT JOE Bluetooth Speaker - White
Mfr # PWS01-WHT
Zoro # G103986499
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand At&T
- MFR # PWS01-WHT
- Zoro # G103986499
- UPC # 817317011311
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
Features
- Wirelessly Stream music up to 30 ft. over Bluetooth A2DP
- Ultimate portability in a fun design
- Amazing power and clarity
- Rechargeable battery with 4 hour continuous playback
- Works with all smartphones, tablets + media players
- 3.5mm auxiliary input
- Color - White
- Dimension - 3 in. x 4 x 3 in.
- Item weight - Unit - 0.50 lbs.
- Compatibility Smartphones, Tablets, MP3 Players
- Bluetooth Version 2.1
- Operating range Up to 30 ft.
- Continuous playback 4 hours
- Inputs (1) 3.5 auxiliary audio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Acer Lt2104u (LT2104U ACER)
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- KANTEK Phone Central Organizer, Black (ORG500)
- BILLBOARD Water-Resistant Bluetooth Speaker, Blue (BB742)
- PYLE Marine Bluetooth Powered Speakers, PLATV65BT.5 (PLATV65BT.5)
- CRAFTSMAN Auto Assist Bluetooth Device (CMMT77695)
- JENSEN Portable Bluetooth Rechargeable Speaker (JEP-175)
- MORPHEUS 360 SOUND RING II Wireless Portable Speaker, Black (BT7750BLK)
- SKILLEDPOWER Portable Stereo Sound Bar; Add a Powerful Presentation Speaker to any Laptop Computer (SK7271)
- IMICRO SP-BT012PI iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-PINK)
- At&T Bluetooth & Smart Speakers