Att

3 Handset Answering System CID


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 Handset Cordless Answering System with Caller ID/Call Waiting- Push-to-talk function between handsets makes them double as walkie-talkies- Choose from 4 preset audio profiles or use the equalizer to personalize bass, treble, and natural tones for your individual hearing needs- ECO mode power-conserving technology- Quiet mode- Big buttons- Frequency: 1.9GHz DECT 6.0- Corded or Cordless: Cordless- Full duplex speakerphone- Number of Phone Lines: 1- Handsets Included: 3- Maximum Number of Handsets: 12- Digital answering system with up to 14 minutes record time- Message Waiting Indicator: Auditory and Visual- Extra large, backlit LCD display for easy viewing- Display Languages: English, Spanish, French- Backlit keypad- Caller ID announce- Phonebook Entries: up to 50- Accessory Handset: ATT-CL80113- Headset Jack: none; can pair with ATT-TL7800 or ATT-TL7600 cordless headsets- Battery Type: Rechargeable 2.4V 400mAh nickel metal-hydride pack BT183342- Talk Time: up to 7 hours- Standby Time: up to 7 days- Call waiting- Mute- 9 number speed dial- Wall-mountable- Package Includes: 3 cordless handsets, 1 telephone base, 2 handset chargers, 3 battery packs, 3 battery covers, 1 wall mount bracket, 1 telephone line cord, and 1 AC power dapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.