Shop All Wall Plates
Atron Electro
Atron Traditional Series Wallplate, 4-15/16 in L, 2-7/8 in W, 1-Gang, Metal, Brass
Mfr # 2-163RBR
Zoro # G710840337
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atron Electro
- MFR # 2-163RBR
- Zoro # G710840337
- UPC # 66288621634
- Country of Origin United States
- Category Wall Plates
Description
Atron Traditional Series Wallplate, 4-15/16 in L, 2-7/8 in W, 1-Gang, Metal, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 10 Lbs, 6337' Length, 0.0236" Diameter, Red (23SNS10)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19AN0T5E005)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- HUBBELL Hubbell Electrical FCD35-BR Duplex Receptacle Outlet Kit; Bronze (620866)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- COMPREHENSIVE Single Gang Wallplate - Anodized Black - HD15- Stereo Mini - Passthru (WP-1520-E-P-AB)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, White (CW-1-WH)
- Atron Electro Lighting Controls