Shop All Vacuum Filters
Atrix
Vacuum Filter Plug
Mfr # AVPA005
Zoro # G309984091
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Critical Area Vacuum
- Fits Vacuum Brand 3M, Atrix, DESCO, SCS
- Fits Vacuum Models Express, High Capacity, Omega
- Accessory Type Vacuum Filter Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # AVPA005
- Zoro # G309984091
- UPC # 838067001667
- Country of Origin United States
- Category Vacuum Filters
Details
For Vacuum Type | Critical Area Vacuum |
Fits Vacuum Brand | 3M, Atrix, DESCO, SCS |
Fits Vacuum Models | Express, High Capacity, Omega |
Accessory Type | Vacuum Filter Plug |
Item | Vacuum Filter Plug |
Description
Vacuum Filter Plug, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand 3M, Atrix, DESCO, SCS, Fits Vacuum Models Express, High Capacity, Omega
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer 360 Degree Duster Refills, Unscented/YW, PK 6 (PGC21620)
- ZEP Degreaser, 40 lb Bottle, Powder, Light Tan (48237)
- SCOTT Scott Perforated Roll Paper Towels, 1 Ply, 2448 Sheets, 102 Sheets, White, 24 PK (47031)
- MILWAUKEE TOOL 3 in. Utility Bucket Hook (48-22-8293)
- ATRIX Omega Toner and Dust Filter Cartridge, 2 Pack (31700-2P)
- ATRIX Sampling Filter, For Critical Area Vacuum (SFU15/6)
- ATRIX 31700-1P SafeGuard 360 Ultrafine Filter Cartridge for Omega Series Vacuums (100317001P)
- ATRIX Omega HEPA Filter Cartridge (OF612HE)
- ATRIX 7 Gallon HEPA Filter Bucket (421-000-007)
- ATRIX Antimicrobial Vacuum Secondary HEPA Filter (ATIBCVH2)
- HOOVER Filter, HEPA, Glass Fiber, 4" L x 6" W (440013493)
- Atrix Vacuum Filters