Shop All Portable Vacuums
Atrix
VACOMEGAU Omega 1 Gallon Immediate Containment Vacuum
Mfr # 100VACOMEGAU
Zoro # G811323524
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # 100VACOMEGAU
- Zoro # G811323524
- Country of Origin United States
- Category Portable Vacuums
Description
Optimize your cleaning operation with the help of Atrix VACOMEGAU Omega 1-gallon immediate containment vacuum with ULPA filtration and tool kit. Its self-contained toolbox design is great for storing all the included tools and accessories. The portable vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The kit includes a detachable power cord a clear hose nozzles an adjustable shoulder strap and an assortment of other useful tools.**The ULPA filter captures fine dust and debris and is capable of filtering hazardous particulate. The one-gallon H14 ULPA Filter is 99.999% efficient at .12 micron and includes three layers of 56 pleat media. The three layers consist of one cellulose layer and two glass layers. This vacuum is great for immediate containment applications. It even features a filter plug to avoid debris spills during transport. The lightweight handheld design makes it easy to use wherever you need it most. This model is equipped with a 120V 628W motor unit that provides ample power for cleaning.**Kit Includes:*- 2 AVPA005 hose end plugs*- 1 VACOMEGAU Omega Plus ULPA vacuum*- 1 31651 120V detachable power cord*- 1 AVPA008 5 5/8' clear hose*- 1 AVPA011 utility nozzle*- 1 31652 crevice tool brush*- 1 730030 crevice tool*- 1 31657 flexible gooseneck tool*- 1 AVPA017 brush utility nozzle*- 1 OF712UL immediate containment ULPA filter cartridge*- 1 AVPA004 filter plug*- 1 AVPA016 adjustable shoulder strap**Overall Dimensions:*Length: 20''*Width: 6 1/4''*Height: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stripping Pad, Brown, Size 14", PK5 (SPPP14)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Gel, 1000mL, PK2 (42337)
- WARSAW CHEMICAL Nam #1, Lime Remover, Tile & Grout Cleaner, 1-Gallon, 4PK (21504-0000004)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- ATRIX Turbo Red Vacuum with HEPA Filtration (AHC-1)
- ATRIX Bagless Canister Vacuum (AHC-RR)
- ATRIX Cordless ESD Vacuum (VACO22VESD)
- ATRIX Omega Supreme Electronic Vacuum 110V (VACOSE110)
- ATRIX Turbo Red Canister Vacuum Disposab, PK10 (AHC-2)
- ATRIX Lite Hip Vacuum (VACHV1)
- SAFTEY ENVIRONMENTAL CONTROL EUROCLEAN GD930 CANNSTER 4GAL VAC W/TOOLS (GD-930)
- Atrix Portable Vacuums