No Product Image Available

Atrix

VACO22VDC Omega 1 Gallon Immediate Containment Cordless Vacuum


product price: $3,421.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize your cleaning operation with the help of Atrix VACO22VDC Omega 1-gallon immediate containment cordless vacuum with ULPA filtration and tool kit. Its self-contained toolbox design is great for storing all the included tools and accessories. The portable vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The kit includes brushes a battery and charger a 10' stretch hose an adjustable shoulder strap and an assortment of other useful tools.**The ULPA filter captures fine dust and debris and is capable of filtering hazardous particulate. The one-gallon H14 ULPA Filter is 99.999% efficient at .12 micron and includes three layers of 56 pleat media. The three layers consist of one cellulose layer and two glass layers. Use this vacuum to capture lead chips mold and fiberglass for repair or renovation work. It even features hose and filter plugs to avoid debris spills during transport. The lightweight handheld design makes it easy to use wherever you need it most. This model is equipped with a 22V 190W motor unit that provides ample power for cleaning.**Kit Includes:*- 2 AVPA005 hose end plug*- 1 Omega cordless immediate containment vacuum*- 1 VACOBAT 22V battery*- 1 VACOCHG charger with 3 cords USA Euro UK*- 1 OF712UL immediate containment ULPA filter cartridge*- 1 730030 crevice tool*- 1 31652 crevice tool brush*- 1 31657 16'' flexible gooseneck tool*- 1 31671 10' stretch hose*- 1 410017 disposable filter plug*- 1 AVPA011 utility nozzle*- 1 AVPA016 adjustable shoulder strap*- 1 AVPA017 utility nozzle brush*- 1 Permanently attached heavy-duty filter plug*- 1 Built-in full filter indicator light**Overall Dimensions:*Length: 20''*Width: 6 1/4''*Height: 9 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.