Shop All Portable Vacuums
Atrix
VACHV1 Ergo Lite 3 Qt. Hip Vacuum Cleaner with Tool Kit - 120V 1200W
Mfr # 100VACHV1
Zoro # G811233021
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # 100VACHV1
- Zoro # G811233021
- Country of Origin United States
- Category Portable Vacuums
Description
Optimize your cleaning operation with the help of this Atrix VACHV1 Ergo Lite 3 qt. hip vacuum cleaner with tool kit. Its four-level filtration includes a three-quart HEPA bag foam premotor filter foam exhaust filter and cloth exhaust filter to ensure a thorough cleaning. This powerful vacuum is ready to tackle any potential cleaning operation from carpet and wood floors to rugs and drapes in offices hotels and schools. Its ultra-lightweight compact design makes it easy to place on your back and start cleaning. The vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The kit includes a 6' flexible hose a nozzle brushes and an extension wand to reach high places. These tools will help you easily access any hard-to-reach areas behind or above furniture and even on or under staircases. Plus the 30-foot power cord further aids in mobility. This model is equipped with a powerful 120V 1200W motor unit that provides ample room to work.This product should not be used for hazardous particulate applications.Kit Includes: 2 VACHV6 HEPA bags- 1 VACHV1 hip vacuum- 1 HV4 6' hose- 1 BP39 22''-37in extension wand- 1 BP40 furniture nozzle- 1 BP41 crevice tool- 1 BP42 oval brush- 1 BP43-1 floor brush- 1 BP99 cord strain relief- 1 HVFP3 - HV18 exhaust filter cover- 1 HV10 rubber exhaust filter gasket- 1 30 ft. power cord, Overall Dimensions:Length: 13 1/2'' Width: 7 3/4'', Height: 7 1/2''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100M-BX)
- FABULOSO Cleaner Lavender 56 fl. oz., PK6 (153041)
- KLEEN HANDLER Light Duty Scrub Pad, White (5-Pack) (BLKH-PAD-40W-5)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- ATRIX ERGO Aviation Backpack HEPA Vacuum (VACBP400-GR)
- ATRIX Omega Green Supreme IPM HEPA Vacuum (VACOMEGASIPM-G)
- ATRIX Cordless Stick Vacuum (ACSV-1)
- ATRIX Turbo Red Vacuum with HEPA Filtration (AHC-1)
- ATRIX Express ESD Safe HEPA Vacuum (VACEXP-04)
- ATRIX Lite Hip Vacuum (VACHV1)
- ATRIX INTERNATIONAL Omega Supreme ESD Vacuum (VACOMEGAS)
- Atrix Portable Vacuums