No Product Image Available

Atrix

VACBP1WV Ergo Edge 8 Qt. Wall Mount Vacuum / Blower


product price: $2,052.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize your cleaning operation with the help of this Atrix VACBP1WV Ergo Edge 8 qt. wall mount vacuum / blower with HEPA filtration and tool kit. Its four-level filtration includes an eight-quart HEPA bag cloth shakeout bag HEPA premotor filter and an exhaust filter to ensure a thorough cleaning. This vacuum is great for capturing dirt dust and debris in garages shops and warehouses. Its lightweight design and wall bracket make it easy to mount on your wall and start cleaning.**The vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The kit includes a 30' stretch hose bags an extension wand brushes and more useful tools and hardware. Plus a blower adapter allows you to convert this vacuum to a blower for added convenience. This model is equipped with a 120V 1400W motor unit that provides ample power for cleaning.**This product should not be used for hazardous particulate applications.**Kit Includes:*- 2 VACBP6 HEPA bags*- 1 wall mount vacuum/blower*- 1 BP30 30? stretch hose*- 1 BP17 blower adapter*- 1 BP18 exhaust filter cover*- 1 ATI34663 adapter for floor turbo and extraction tool*- 1 BP39 22'' - 37'' extension wand*- 1 BP45 set of 3 blower nozzles*- 1 BP41 crevice tool*- 1 BP48 round dust brush*- 1 AHC-70 hard floor brush*- 1 AHC-75 air driven turbo brush*- 1 AHC-77 extraction tool*- 1 VACBP8 shakeout bag*- 1 BPFILPACK premotor and exhaust filter set*- 1 BPWVWB wall bracket*- 1 BPWVTC tool caddy*- 1 BPWVHTCH hose and tool caddy hanger*- 1 BPWVBS 2-piece vacuum bracket set*- 1 BPWVHK hardware kit 4 vac screws 6 wall screws and anchors**Overall Dimensions:*Length: 12''*Width: 9''*Height: 20''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.