Shop All Vacuum Filters
Atrix
Omega Toner and Dust Filter Cartridge, 2 Pack
Mfr # 31700-2P
Zoro # G7577613
product price: $30.45
/pk 2, $15.23/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Critical Area Vacuum
- Filter Product Grouping Cartridge Filter
- Material Polypropylene Copolymer, 43 Pleat Cellulose
- Fits Vacuum Brand Atrix
- Fits Vacuum Models VACOMEGASLFH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Atrix
- MFR # 31700-2P
- Zoro # G7577613
- Country of Origin United States
- Category Vacuum Filters
Dimensions
Length | 11 3/4 in |
Width | 5.66" |
Height | 5 3/4 in |
Width/Diameter | 5 3/4 in |
Details
For Vacuum Type | Critical Area Vacuum |
Filter Product Grouping | Cartridge Filter |
Material | Polypropylene Copolymer, 43 Pleat Cellulose |
Fits Vacuum Brand | Atrix |
Fits Vacuum Models | VACOMEGASLFH |
Filter Type | Fine Dust Cartridge |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Type | 0.3 Micron |
Item | Cartridge Filter |
For Use With | Mfr. No. VACOMEGA, VACOMEGASLFH, VACOMEGAS, VACOMEGAH, VACOMEGASCT, VACOMEGAU |
Filter Efficiency | 99.97% at 0.3 micron |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Critical Area Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models VACOMEGASLFH, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 5 3/4 in, Length 11 3/4 in, Width/Diameter 5 3/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Whisk Broom - Corn Fiber Fill, Wooden Handle (89378)
- PROCTGAMBL PGProfess, DILUTE 2 GO, MR CLEAN FINISHED FLOOR CLEANER, LEMON SCENT, 4.5 L JUG (72000)
- GEORGIA-PACIFIC Hand Sanitizer, 950mL, Bottle, PK2 (42336)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- ATRIX Cartridge Filter, ULPA Cartridge Filter, 0.8 gal. (OF712UL)
- ATRIX 7 Gallon HEPA Filter Bucket (421-000-007)
- ATRIX OF612HE-IC SafeGuard 360 HEPA-Certified Filter Cartridge for Omega Series Vacuums (100OF612HEIC)
- ATRIX OF912-HE SafeGuard 360 ESD-Safe HEPA Filter Cartridge for Omega Series Vacuums (100OF912HE)
- ATRIX Filter, HEPA Certified, Omega Series (OF612HE-IC)
- ATRIX Sleeve Filter, Dry, HEPA (ATIBCVH1)
- METABO Filters, Dust, HEPA (630326000)
- Atrix Vacuum Filters