No Product Image Available

Atrix

Omega Supreme 1 Gallon ESD-Safe Electronic Vacuum


product price: $502.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize your cleaning operation with the help of this Atrix VACOSE110 Omega Supreme 1-gallon ESD-safe electronic vacuum with ultrafine filtration and tool kit. Its self-contained toolbox design is great for storing all the included tools and accessories. The portable vacuum is equipped with an attachment kit that provides you with the versatility needed to clean a variety of surface types. The kit includes a detachable power cord a 10' stretch hose an adjustable shoulder strap and an assortment of other ESD-safe tools.**The ultrafine filter captures fine dust and debris and is capable of filtering hazardous particulate. The one-gallon H12 Ultrafine Filter is 88% efficient at .3 micron and includes 43 pleat cellulose media. Use this vacuum to capture lead chips mold and fiberglass for repair or renovation work. Plus its ESD-safe design is great for cleaning static-sensitive equipment and electronics ensuring a secure and thorough cleaning. This vacuum can be used on computers ATMs turbines and robotics. It even features hose and filter plugs to avoid debris spills during transport. The lightweight handheld design makes it easy to use wherever you need it most. This model is equipped with a 120V 628W motor unit that provides ample power for cleaning.**Kit Includes:*- 2 AVPA005 hose end plugs*- 1 VACOSE110 Omega Supreme Plus electronic vacuum*- 1 31651 120V detachable power cord*- 1 31652 crevice tool brush*- 1 31654 ESD-safe crevice tool*- 1 31657 ESD-safe flexible gooseneck tool*- 1 31671 10' ESD-safe stretch hose*- 1 32650 ESD-safe needle nozzle*- 1 31653 ESD-safe round dust brush*- 1 31700C immediate containment fine filtration filter cartridge*- 1 410017 filter plug*- 1 AVPA016 adjustable shoulder strap**Overall Dimensions:*Length: 20''*Width: 6 1/4''*Height: 9 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.